Motion
66260195009

NORTON ABRASIVES
66260195009

Diamond Dresser -
MI ITEM #03248708
MFR #66260195009
Price$199.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66260195009

Diamond Dresser -
MI ITEM #03248708
MFR #66260195009

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$199.31/each

Specifications

Dimensions

  • Carat Size
    1
  • For Min Wheel Diameter
    21 in
  • Included Angle
    90 °
  • Length
    2 in
  • Shank Diameter
    7/16 in

Details

  • Package Quantity
    1
  • Point Type
    Single Point
  • Radius Type
    Convex
  • Resettability
    Nonresettable

Overview

Mfr description
66260195009 BC10-7 DIAMOND DRESSER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought