Motion
66260195377

NORTON ABRASIVES
66260195377

Diamond Dresser -
MI ITEM #03248709
MFR #66260195377
Price$244.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66260195377

Diamond Dresser -
MI ITEM #03248709
MFR #66260195377

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$244.35/each

Specifications

Dimensions

  • For Max Wheel Diameter
    10 in
  • Shank Diameter
    7/16 in

Details

  • Point Type
    Multi-Point

Overview

Mfr description
66260195377 SG1R6J7 7/16 X 1 X 3/4 WHEEL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought