Motion
66252939024

NORTON ABRASIVES
66252939024

Gemini Depressed Center Wheel - Type 27, 7 in Wheel Dia., 1/8 in Thickness, 5/8 in Arbor, 36 Grit, 8600 rpm
MI ITEM #03248727
MFR #66252939024
Price$19.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66252939024

Gemini Depressed Center Wheel - Type 27, 7 in Wheel Dia., 1/8 in Thickness, 5/8 in Arbor, 36 Grit, 8600 rpm
MI ITEM #03248727
MFR #66252939024

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$19.28/each

Specifications

Dimensions

  • Arbor Hole Size
    5/8 in
  • Arbor Size
    5/8 in
  • Center Hole Diameter  
    5/8 in
  • Center Hole Thread Size  
    5/8 in-11 UNC
  • Contents
    10
  • Disc Diameter
    7 in
  • Face Rim Width
    1/8 in
  • Hole Size
    5/8 in
  • Overall Diameter
    7 in
  • Overall Thickness
    1/8 in
  • Wheel Diameter  
    7 in
  • Wheel Thickness  
    1/8 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Additional Details
    Gem Flexible, Steel, Blending
  • Application
    Blending, Polishing
  • Arbor Type
    Threaded
  • Description Keyword
    5/8-11 Threaded Arbor
  • For Use With
    Right Angle Grinder
  • Form Type
    Type 27
  • Grade
    Medium
  • Grit Grade
    Coarse
  • Grit Number
    36
  • Material
    Aluminum Oxide
  • Max Rpm
    8600 rpm
  • Package Quantity
    10
  • Specification
    GEM FLEXIBLE, S, STEEL, BLENDING
  • Tool Comp
    Right Angle Grinder
  • UPC_NO
    66252939024
  • Wheel Type
    Type 27

Overview

Mfr description
66252939024 7 X 1/8 X 5/8-11 A36 NORFLE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought