Motion
607028
Herc-Alloy® 800 Hoist Chain - 0.2813 in Chain, 3,500 lb Load Limit, Compatible Hoist Type: CM Hoist
Mi Item #03248729
MFR #607028
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Herc-Alloy® 800 Hoist Chain - 0.2813 in Chain, 3,500 lb Load Limit, Compatible Hoist Type: CM Hoist
Mi Item #03248729
MFR #607028

Mfr description
607028 CHAIN GR-80 9/32" (.281)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Size
    0.2813 in
  • Inside Link Length
    0.8800 in
  • Inside Link Width
    0.4000 in
  • Weight
    1.00 lbs
  • Weight per Foot
    0.73 lb
  • Working Load Limit
    3,500 lb

Details

  • Compatible Hoist Type
    CM Hoist
  • Links Per Foot Or Meter
    13.6 /ft
  • Manufacturer Product Page
  • Material
    Alloy Steel
  • UPC_NO
    043927202461
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)