Overview
Mfr description
ST142 STORM R/W/B W/ US FLAG GRAY LENS
- Wraparound lens constructed of lightweight, polycarbonate lens
- Treated with Duramass® scratch-resistant coating
- Ratchet action temples combined with non-slip rubber head grips create a customized fit for virtually any head size
- Universal nose bridge fits a variety of facial profiles
- Meets or exceeds ANSI Z87.1 safety standards (some items in this style also meet European CE (EN166), Australian (AS/NZS1337) and CSA Z94.3 safety standards
Specifications
- TypeSafety Glasses
- Lens ColorGray
- Lens CoatingScratch Resistant
- Frame Temple ColorBlue
- Lens MaterialPolycarbonate
- Fits Over EyeglassesDoes Not Accommodate Eyeglasses
- SizeUniversal
- Temple AdjustmentAdjustable Temples
- Product LineStorm
- Metal FrameNon-Metal Frame
- Temple StyleBayonet
- Lens StyleSingle
- Frame StyleFramed
- Temple ColorRed
- Approval Listing RegulationsANSI Z87+
- Specialty FeaturesSide Shields
- Frame Color FamilyBlue
- Lens Color FamilyGray
- Frame Temple MaterialNylon
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data