Motion
1400
Leather Palm Glove with Fabric Back - L or Size 9, Cowhide Grain Leather, A Grade, Cotton Lined, Beige, White
MI ITEM #03248746
MFR #1400
List Price$5.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Palm Glove with Fabric Back - L or Size 9, Cowhide Grain Leather, A Grade, Cotton Lined, Beige, White
MI ITEM #03248746
MFR #1400

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$5.96/each for your price

Overview

Mfr description
1400 SELECT SHLDR WHITE CANVAS DUCK CUFF
  • Provides excellent protection in harsh working environments
  • Features A-Grade select shoulder cow leather with a launderable white canvas back
  • Also features a fleece lining in the palm and a 15 oz, 2-1/2” plasticized safety cuff
  • Leather knuckle strap rounds
  • Applications: Automotive manufacturing, brick handling, concrete block handling, construction, demolition, forestry, general maintenance, fork lift operations

Specifications

  • Glove Size
    L or Size 9
  • Material Type
    Leather Palm Gloves - Fabric Back
  • Leather Material Type
    Cowhide Grain Leather
  • Leather Grade
    A Grade
  • Lining Material
    Cotton
  • Color
    Beige, White
  • Back Material
    Cotton
  • Coating Coverage
    Uncoated
  • Hand Type
    Pair
  • Protection Type
    General Protection
  • Finger Coverage
    Full
  • Thumb Style
    Wing
  • Description Keyword
    Cotton Lined
  • Material
    Cowhide Leather

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought