Motion
16010L
Sidekick® Leather Double Palm Glove with Fabric Back - L or Size 9, Split Cowhide Leather, Premium A Grade, Cotton, Color Beige
MI ITEM #03248748
MFR #16010L
Price$14.24/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sidekick® Leather Double Palm Glove with Fabric Back - L or Size 9, Split Cowhide Leather, Premium A Grade, Cotton, Color Beige
MI ITEM #03248748
MFR #16010L

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$14.24/pr

Specifications

Dimensions

  • Glove Size
    L or Size 9

Details

  • Additional Details
    Safety Cuff, Fleece Lined
  • Ansi Isea Puncture Resistance Level
    4
  • Back Material
    Cotton
  • Coating Coverage
    Uncoated
  • Color
    Beige
  • Comfort Features
    Fleece Lined, Wing Thumb
  • Construction Description
    Leather Palm, Wing Thumb
  • Cuff Type
    Safety
  • Description
    Premium A Grade Split Side Leather Palm Work Gloves with 2.5 Inch Rubberized Safety Cuff
  • Description Keyword
    Cotton Lined
  • ECCN
    EAR99
  • Finger Coverage
    Full
  • Flame Resistant
    No
  • Hand Type
    Pair
  • Leather Grade
    Premium A Grade
  • Leather Material Type
    Split Cowhide Leather
  • Lining Material
    Cotton
  • Material
    Cowhide Leather
  • Material Type
    Leather Palm Gloves - Double Palm with Fabric Back
  • Palm Features
    Fleece Lined
  • Protection Type
    General Protection
  • Series
    16010
  • Stitching Material
    Kevlar
  • Thumb Style
    Wing

Overview

Mfr description
16010L SIDE LEATHER PALM W/KEVLAR
  • Heavy side-split cow leather
  • Rich chrome tanned
  • Durable rubberized cuffs
  • Sewn with super-strong, heat-resistant DuPont™ Kevlar® thread
  • Applications: Building materials handling, cable, carpentry, construction, heavy equipment operators, lumber industry, metal fabrication, millwright operations, mining, rebar, sheet metal handling

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought