Motion
1700M
Big Jake® Cut Resistant Gloves - Size Medium, Cotton Liner
Mi Item #03248751
MFR #1700M
Price$10.89/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Big Jake® Cut Resistant Gloves - Size Medium, Cotton Liner
Mi Item #03248751
MFR #1700M

Mfr description
1700M BIG JAKE MED KEVLAR GLOVE
  • Heavy select chrome tanned side split leather with 2-3/4” safety cuffs
  • Sewn with super-strong, heat-resistant DuPont™ Kevlar® thread
  • Generously cut
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.89/pr

Specifications

Dimensions

  • Glove Size
    Medium

Details

  • Coating Outer Shell Coverage
    Palm & Fingers
  • Coating Outer Shell Material
    Leather
  • Color
    Gray / White
  • Cuff Type
    Safety Cuff
  • Description Keyword
    Leather Covered Palm & Fingers
  • En 388 Abrasion Resistance Level
    4
  • En 388 Cut Resistance Level
    1
  • En 388 Puncture Resistance Level
    3
  • En 388 Tear Resistance Level
    4
  • Hand Type
    Pair
  • Liner/Shell Material
    Cotton
  • Manufacturer Product Page
  • UPC_NO
    30451431700297
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)