Motion
4150LH
Mustang® Welding/Heat Protection Gloves - Size Large, Leather, Gauntlet Cuff Type, Left Hand, Brown
MI ITEM #03248760
MFR #4150LH
List Price$8.61/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mustang® Welding/Heat Protection Gloves - Size Large, Leather, Gauntlet Cuff Type, Left Hand, Brown
MI ITEM #03248760
MFR #4150LH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8.61/pr for your price

Overview

Mfr description
4150LH 4150 LEFT HAND ONLY
  • One piece leather back
  • Welted-in high stress areas
  • Full sock lining, in-sewn at all finger tips
  • Gunn pattern
  • Size: Large (generous)
  • Applications: Welding and heat applications, plus all general-purpose applications requiring heat, flame or spark protection

Specifications

  • Glove Size
    Large
  • Type
    Welding Glove
  • Material
    Leather
  • Lining Material
    Cotton
  • Welding Applications
    General Welding
  • Cuff Type
    Gauntlet
  • Leather Material Type
    Cowhide
  • Hand Type
    Left Hand
  • Color
    Brown
  • Glove Pattern
    Gunn
  • Split Or Grain Leather
    Shoulder Split
  • Thumb Style
    Wing
  • Stitching Material
    Polyester
  • Length
  • Product Line
    Mustang
  • UPC_NO
    45143415090

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought