Motion
4152
Mustang® Welding/Heat Protection Gloves - Size Large, Leather, Gauntlet Cuff Type, Pair, Brown
MI ITEM #03248761
MFR #4152
Your Price$7.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mustang® Welding/Heat Protection Gloves - Size Large, Leather, Gauntlet Cuff Type, Pair, Brown
MI ITEM #03248761
MFR #4152

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$7.71/each(List $11.57)

Overview

Mfr description
4152 LADIES 4150B WELDERS

Specifications

  • Glove Size
    Large
  • Type
    Welding Glove
  • Material
    Leather
  • Lining Material
    Cotton
  • Welding Applications
    General Welding
  • Cuff Type
    Gauntlet
  • Leather Material Type
    Cowhide
  • Hand Type
    Pair
  • Color
    Brown
  • Glove Pattern
    Gunn
  • Split Or Grain Leather
    Shoulder Split
  • Thumb Style
    Wing
  • Weight
    6.50 lbs
  • Stitching Material
    Polyester
  • Product Line
    Mustang
  • UPC_NO
    30451430415277

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text