Motion
4950L
Mustang® Welding/Heat Protection Gloves - Size Large, Leather, Gauntlet Cuff Type, Pair, Beige
Mi Item #03248763
MFR #4950L
Price$19.30/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mustang® Welding/Heat Protection Gloves - Size Large, Leather, Gauntlet Cuff Type, Pair, Beige
Mi Item #03248763
MFR #4950L

Mfr description
4950L MUSTANG COW MIG/TIG WELDR SEWN W/
  • Premium split side leather
  • Full featured Gunn pattern with wing thumb
  • Durable rubberized safety and gauntlet cuffs
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$19.30/pr

Specifications

Dimensions

  • Glove Size
    Large

Details

  • Color
    Beige
  • Cuff Type
    Gauntlet
  • Glove Pattern
    Gunn
  • Hand Type
    Pair
  • Leather Material Type
    Cowhide
  • Lining Material
    Unlined
  • Material
    Leather
  • Product Line
    Mustang
  • Split Or Grain Leather
    Split
  • Stitching Material
    Kevlar
  • Thumb Style
    Wing
  • Type
    Welding Glove
  • UPC_NO
    30451434950309
  • Welding Applications
    MIG & TIG
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)