Motion
5025M
SensaGuard® Disposable Gloves - Medium Size, PVC, Powdered, 6.5 mil Thick, Green Color
MI ITEM #03248769
MFR #5025M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SensaGuard® Disposable Gloves - Medium Size, PVC, Powdered, 6.5 mil Thick, Green Color
MI ITEM #03248769
MFR #5025M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
5025M VINYL DISPOSABLE INDUSTRIAL GRADE
  • Rolled cuffs
  • Ambidextrous
  • Component materials comply with FDA regulations for food contact
  • Applications: Electronic assembly, food processing, laboratory work and general pharmaceutical use

Specifications

  • Glove Size
    Medium
  • Material
    Vinyl
  • Surface Finish
    Smooth
  • Powder Style
    Powdered
  • Product Line
    "SensaGuard®"
  • Thickness
    6.5 mil
  • Color
    Green
  • Length
  • Application
    Food Processing
  • Latex Free
    Yes
  • Sterile Gloves
    Non-Sterile
  • Cuff Type
    Beaded
  • Food Grade
    Food Grade
  • Standards Met
    FDA, USP Approved
  • UPC_NO
    10451435025231

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text