Motion
5190E
General Purpose Work Glove - Size L or Size 9, Latex, Straight Cuff, 12 in Length, Beige
Mi Item #03248774
MFR #5190E
Price$2.21/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Work Glove - Size L or Size 9, Latex, Straight Cuff, 12 in Length, Beige
Mi Item #03248774
MFR #5190E

Mfr description
5190E UNLINED LATEX STRAIGHT CUFF
  • 12" length, 18 mil thickness
  • Embossed grip on palm and fingers
  • Straight, scalloped or rolled cuffs
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.21/pr

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Length  
    12 in
  • Thickness
    18 mil, 0.46 mm

Details

  • Additional Details
    Unlined, FDA Compliant
  • Ansi Isea Abrasion Resistance Level
    Level 1
  • Ansi Isea Puncture Resistance Level
    Level 1
  • Application
    Food Industry
  • Coating Coverage
    Uncoated
  • Coating Material
    Latex
  • Coating Outer Shell Material
    Latex
  • Color
    Beige
  • Cuff Style
    Straight
  • Cuff Type
    Straight
  • Description Keyword
    Unlined
  • Duty Type
    Standard
  • En 388 Abrasion Resistance Level
    Level 1
  • En 388 Cut Resistance Level
    Level 1
  • En 388 Puncture Resistance Level
    Level 1
  • FDA Approved
    Yes
  • Features & Benefits
    • 12" length, 18 mil thickness • Embossed grip on palm and fingers • Straight, scalloped or rolled cuffs • Chlorinated for easy on, easy off • Component materials comply with FDA regulations for food contact • Applications: Canning and food-processing industries, janitorial work, maintenance, research and development laboratories
  • Finger Coverage
    Full
  • Grip Pattern
    Z-Pattern
  • Hand Type
    Pair
  • Latex Free
    No
  • Liner Color
    Beige
  • Lining Material
    Unlined
  • Lining Seams
    Seamless Lining
  • Material
    Latex
  • Material Type
    Synthetic
  • Powder Free
    Yes
  • Product Line
    Flex-Tuff
  • Protection Type
    General Protection
  • Reflective Or High Visibility
    Neither
  • Standards Met
    CE 1XX1, FDA
  • Sterile Gloves
    No
  • Surface Finish
    Z-Pattern
  • Thumb Style
    Straight
  • UPC_NO
    30451435190889
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)