Motion
5408S
Chem-Tech® Chemical Resistant Gloves - Size Medium, Latex, Gauntlet Cuff, 12 in Length, Blue
MI ITEM #03248783
MFR #5408S
List Price$5.57/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chem-Tech® Chemical Resistant Gloves - Size Medium, Latex, Gauntlet Cuff, 12 in Length, Blue
MI ITEM #03248783
MFR #5408S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5.57/pr for your price

Overview

Mfr description
5408S NEOPRENE ON LATEX STRAIGHT CUFF
  • Thick and waterproof
  • An effective replacement for latex and vinyl products
  • Neoprene is a synthetic rubber that maintains flexibility over a wide range of temperatures
  • Features 28 mil blue neoprene over yellow latex, flock lining, and straight cuff
  • Color: Blue over yellow
  • Applications: Chemical splash, cleaning equipment, degreasing, electronic assembly, fisheries, food processing, janitorial, laboratory technician and poultry processing

Specifications

  • Glove Size
    Medium
  • Material
    Latex
  • Cuff Type
    Gauntlet
  • Length
  • Hand Type
    Pair
  • Color
    Blue
  • Product Line
    Chem-Tech
  • Lining Material
    Cotton
  • Lining Seams
    Seamless Lining
  • Grip Pattern
    Diamond
  • Standards Met
    FDA
  • UPC_NO
    30451435408151
  • Application
    General Purpose
  • Features & Benefits
    • Thick and waterproof • An effective replacement for latex and vinyl products • Neoprene is a synthetic rubber that maintains flexibility over a wide range of temperatures • Features 28 mil blue neoprene over yellow latex, flock lining, and straight cuff • Color: Blue over yellow • Applications: Chemical splash, cleaning equipment, degreasing, electronic assembly, fisheries, food processing, janitorial, laboratory technician and poultry processing
  • Coating Coverage
    Full
  • Coating Material
    Neoprene
  • Description Keyword
    Cotton Lined
  • Finger Coverage
    Full
  • Material Type
    Synthetic
  • Protection Type
    General Protection
  • Reflective Or High Visibility
    Neither
  • Thumb Style
    Straight

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text