Motion
6100
General Purpose Work Gloves - Large Size, PVC Coated, Knit Wrist Cuff
MI ITEM #03248787
MFR #6100
Your Price$2.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Work Gloves - Large Size, PVC Coated, Knit Wrist Cuff
MI ITEM #03248787
MFR #6100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2.72/each(List $3.76)

Overview

Mfr description
6100 BLACK ECON PVC KNIT WRIST GLOVE
  • Maximum resistance to chemicals, oils, solvents and strong acids
  • Double-dipped sandy finish
  • Flexible
  • Non-slip grip in wet or dry applications
  • Treated with Actifresh
  • Applications: Basic liquid, mild chemical protection, auto industry, construction and mining

Specifications

  • Glove Size
    L or Size 9
  • Material Type
    Knit Gloves - Coated
  • Coating Coverage
    Full
  • Lining Material
    Soft Interlock
  • Protection Type
    General Protection
  • Cuff Type
    Knit Wrist
  • Finger Coverage
    Full
  • Reflective Or High Visibility
    Neither
  • Application
    General Purpose
  • Color
    Black
  • Hand Type
    Pair
  • Lining Seams
    Seamed Lining
  • Thumb Style
    Wing
  • Grip Pattern
    Smooth
  • Coating Material
    PVC
  • Length
  • UPC_NO
    30451430610061

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text