Motion
6300S
General Purpose Work Gloves - Size Large, Gauntlet Cuff, 14 in Length, Black
MI ITEM #03248789
MFR #6300S
List Price$7.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Work Gloves - Size Large, Gauntlet Cuff, 14 in Length, Black
MI ITEM #03248789
MFR #6300S

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$7.30/each for your price

Overview

Mfr description
6300S BLACK SANDY PVC 14" INTERLOCK

Specifications

  • Glove Size
    Large
  • Cuff Type
    Gauntlet
  • Length
  • Hand Type
    Pair
  • Color
    Black
  • Lining Material
    Soft Interlock
  • Lining Seams
    Seamed Lining
  • Grip Pattern
    Sandpaper
  • UPC_NO
    30451436300119
  • Application
    General Purpose
  • Coating Coverage
    Full
  • Coating Material
    PVC
  • Finger Coverage
    Full
  • Material Type
    Cotton & Cotton Blend
  • Protection Type
    General Protection
  • Reflective Or High Visibility
    Neither
  • Thumb Style
    Wing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought