Motion
6810
General Purpose Work Glove - L or Size 9 Size, Rubber Coated, Safety Cuff, Canvas Material
Mi Item #03248790
MFR #6810
Price$3.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Work Glove - L or Size 9 Size, Rubber Coated, Safety Cuff, Canvas Material
Mi Item #03248790
MFR #6810

Mfr description
6810 RUBBER DIP CANVAS DUCK CUFF
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.49/each

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Length  
    10-1/2 in
  • Men'S Size
    L

Details

  • Additional Details
    Wing Thumb, Industrial Grade
  • Anti Slip Grip
    Yes
  • Application
    General Labor, Manufacturing, Assembly, Automotive, Warehousing, Shipping/Receiving, Construction, Landscaping
  • Back Material
    Cotton & Cotton Blend
  • Coated Design
    Palm, Fingers
  • Coating Coverage
    Palm & Over Knuckles
  • Coating Material
    Rubber
  • Color
    White / Red
  • Cuff Style
    Safety
  • Cuff Type
    Safety
  • Description
    Rubber Coated Canvas Work Gloves
  • Description Keyword
    Unlined
  • Finger Coverage
    Full
  • Glove Pattern
    Wing Thumb
  • Grip Pattern
    Crinkle
  • Hand Type
    Pair
  • Industry Use
    General Labor, Manufacturing, Assembly, Automotive, Warehousing, Shipping/Receiving, Construction, Landscaping
  • Insulated
    No
  • Laundering Capability
    Washable
  • Liner Color
    Natural
  • Liner Material
    Cotton
  • Lining Material
    Cotton Canvas
  • Lining Seams
    Seamed Lining
  • Lint Free
    No
  • Manufacturer Catalog Number
    6810
  • Material
    Canvas
  • Material Type
    Knit Gloves - Coated
  • Palm Features
    Crinkle Finish
  • Product Line
    Flex Tuff
  • Protection Type
    General Protection
  • PSC Code
    8415
  • Reflective Or High Visibility
    Neither
  • Seamless
    No
  • Series
    Flex-Tuff
  • Standards Met
    ANSI/ISEA 105
  • Static Dissipative
    No
  • Supported Or Unsupported
    Supported
  • Thumb Style
    Wing
  • Thumb Type
    Wing
  • Type
    Coated
  • UPC_NO
    30451430681047
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)