Motion
9118B
General Purpose Work Glove - L or Size 9 Size, Band Top Cuff, Cotton Material
MI ITEM #03248797
MFR #9118B
Price$2.39/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Work Glove - L or Size 9 Size, Band Top Cuff, Cotton Material
MI ITEM #03248797
MFR #9118B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2.39/pr

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Material Weight
    18 oz
  • Men'S Size
    L

Details

  • Additional Details
    Nap-out, Red stitched, Two layers of fabric quilted together, Formerly known as Memphis Glove
  • Application
    Maintenance, General Labor
  • Back Material
    Cotton & Cotton Blend
  • Coating Coverage
    Uncoated
  • Color
    White
  • Cuff Style
    Band Top
  • Cuff Type
    Band Top
  • Description
    Double Palm Work Gloves
  • Description Keyword
    Cotton Lined
  • Duty Type
    General Purpose
  • Finger Coverage
    Full
  • Glove Pattern
    Clute
  • Hand Type
    Pair
  • Industry Use
    Maintenance, General Labor
  • Insulated
    No
  • Liner Color
    Natural
  • Liner Material
    Cotton Polyester Blend
  • Lining Material
    Cotton Blend
  • Lining Seams
    Seamed Lining
  • Lint Free
    No
  • Manufacturer Catalog Number
    9118 B
  • Material
    Cotton
  • Material Type
    Fabric Work Gloves
  • Palm Features
    Double Layer Palm
  • Protection Type
    General Protection
  • Reflective Or High Visibility
    Neither
  • Seamless
    No
  • Static Dissipative
    No
  • Thumb Style
    Straight
  • Thumb Type
    Straight
  • Type
    Double Palm
  • UPC_NO
    30451439118995

Overview

Mfr description
9118B DOUBLE PALM NAP-OUT BAND TOP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought