Specifications
Dimensions
- Glove SizeS or Size 7
- Length9-1/4 in
- Men'S SizeS
- Women's SizeS
Details
- Additional DetailsKnit Wrist, Reversible, Food Grade
- Anti Slip GripNo
- ApplicationGeneral Hand Protection, Light Duty Applications
- Back MaterialCotton & Cotton Blend
- Coated DesignUncoated
- Coating CoverageUncoated
- Coating MaterialNo Coating
- ColorYellow
- Cuff StyleKnitwrist
- Cuff TypeKnit Wrist
- DescriptionString Knit Work Gloves 7 Gauge Regular Weight Natural Cotton Polyester Fabric Hemmed Cuff
- Description KeywordUnlined
- Duty TypeGeneral Purpose
- FDA ApprovedYes
- Finger CoverageFull
- Glove PatternReversible
- Grip PatternSmooth
- Hand TypePair
- Industry UseGeneral Hand Protection, Light Duty Applications
- InsulatedNo
- Knit Gauge7
- Laundering CapabilityWashable
- Liner ColorNatural
- Liner MaterialCotton, Polyester Blend
- Lining MaterialCotton Blend
- Lining SeamsSeamless
- Lint FreeNo
- Manufacturer Catalog Number9500 SM
- MaterialCotton, Polyester
- Material TypeKnit Gloves - Non Coating
- Palm FeaturesUncoated
- Protection TypeGeneral Protection
- Reflective Or High VisibilityNeither
- SeamlessYes
- Series9500 M
- Standards MetFDA, USDA
- Static DissipativeNo
- Supported Or UnsupportedUnsupported
- Thumb StyleReversible
- Thumb TypeReversible
- TypeString Knit
- UPC_NO30451439500653
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)