Motion
9699L
UltraTech® General Purpose Work Glove - L or Size 9 Size, PVC Coated, Knit Wrist Cuff, 15 Gauge, Nylon Material
MI ITEM #03248812
MFR #9699L
Price$4.39/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
UltraTech® General Purpose Work Glove - L or Size 9 Size, PVC Coated, Knit Wrist Cuff, 15 Gauge, Nylon Material
MI ITEM #03248812
MFR #9699L

Mfr description
9699L ULTRA TECH AIR INFUSED BLK PVC 15
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.39/pr

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Men'S Size
    L
  • Women's Size
    L

Details

  • Additional Details
    Knit Wrist, Seamless Knit, ActiFresh Treated
  • Ansi Isea Abrasion Resistance Level
    Level 4
  • Anti Slip Grip
    Yes
  • Application
    General Purpose
  • Back Material
    Synthetic
  • Coated Design
    Palm, Fingers
  • Coating Coverage
    Palm & Fingers
  • Coating Material
    PVC
  • Color
    Black
  • Cuff Style
    Knitwrist
  • Cuff Type
    Knit Wrist
  • Cut
    A1
  • Description
    Gray PU Coated Nylon Glove
  • Description Keyword
    Unlined
  • Duty Type
    Standard Duty
  • Finger Coverage
    Full
  • Glove Pattern
    Seamless Knit
  • Hand Type
    Pair
  • Insulated
    No
  • Knit Gauge
    15
  • Liner Color
    Gray
  • Liner Material
    Nylon
  • Lining Material
    Nylon
  • Lining Seams
    Seamless Lining
  • Manufacturer Catalog Number
    9699 L
  • Material
    Nylon
  • Material Type
    Knit Gloves - Coated
  • Palm Features
    Coated
  • Product Line
    Ultra Tech
  • Protection Type
    General Protection
  • Reflective Or High Visibility
    Neither
  • Seamless
    Yes
  • Series
    UltraTech
  • Standards Met
    CE 4131
  • Supported Or Unsupported
    Supported
  • Thumb Style
    Straight
  • Type
    Coated
  • UPC_NO
    30451439699371

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)