Motion
9730L
Consolidator® General Purpose Work Glove - Nitrile Material, Blue Color
MI ITEM #03248815
MFR #9730L
Price$5.51/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Consolidator® General Purpose Work Glove - Nitrile Material, Blue Color
MI ITEM #03248815
MFR #9730L

Mfr description
9730L CONSOLIDATOR PERFORATED LADIES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.51/pr

Specifications

Dimensions

  • Length
    8.5000 in, 215.90 mm
  • Material Weight
    1.183 oz

Details

  • Additional Details
    Clute Cut, Wing Thumb, Ladies Sizing
  • Color
    Blue
  • Description
    9730 - Consolidator - Cut and Sewn Work Gloves - Premium Full Nitrile Coating - Perforated Back - Ladies Sizing - Soft and Comfortable Interlock Liner - Clute Pattern
  • Includes
    One Pair
  • Material
    Nitrile
  • Product Line
    Consolidator
  • Protection Type
    General Protection
  • Series
    Consolidator
  • Type
    Coated
  • UPC_NO
    30451439730333

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)