Motion
9730S
Consolidator® General Purpose Work Glove - Ladies - S Size, Nitrile Coated, Slip-On Cuff, Nitrile Material
Mi Item #03248817
MFR #9730S
Price$5.51/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Consolidator® General Purpose Work Glove - Ladies - S Size, Nitrile Coated, Slip-On Cuff, Nitrile Material
Mi Item #03248817
MFR #9730S

Mfr description
9730S CONSOLIDATOR PERFORATED LADIES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.51/pr

Specifications

Dimensions

  • Glove Size
    Ladies - S
  • Length  
    8.5000 in, 21.59 cm
  • Men'S Size
    S
  • Women's Size
    S

Details

  • Additional Details
    Perforated Back, Ladies Sizing, Clute Pattern, Straight Thumb
  • Application
    General Purpose
  • Coated Design
    Fully Coated
  • Coating Coverage
    Full
  • Coating Material
    Nitrile
  • Color
    Blue
  • Cuff Style
    Slip-On-Open
  • Cuff Type
    Slip-On
  • Description
    Consolidator Work Gloves Cut and Sewn Glove Pattern Perforated Back, Ladies Sizing Premium Full Nitrile Coating Soft and Comfortable Interlock Liner
  • Description Keyword
    Unlined
  • Finger Coverage
    Full
  • Glove Pattern
    Clute
  • Hand Type
    Pair
  • Insulated
    No
  • Liner Material
    Cotton
  • Lining Material
    Knit
  • Lining Seams
    Seamed Lining
  • Manufacturer Catalog Number
    9730 S
  • Material
    Nitrile
  • Material Type
    Knit Gloves - Coated
  • Palm Features
    Coated
  • Product Line
    Consolidator
  • Protection Type
    General Protection
  • Reflective Or High Visibility
    Neither
  • Seamless
    No
  • Series
    Consolidator
  • Supported Or Unsupported
    Supported
  • Thumb Style
    Wing
  • Thumb Type
    Wing
  • Type
    Coated
  • UPC_NO
    30451439730197
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)