Motion
9750R
Predator® General Purpose Work Gloves - Large Size, Nitrile Coated, Knit Wrist Cuff, Cotton Material
Mi Item #03248818
MFR #9750R
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Predator® General Purpose Work Gloves - Large Size, Nitrile Coated, Knit Wrist Cuff, Cotton Material
Mi Item #03248818
MFR #9750R

Mfr description
9750R PREDATOR PALM COATED KNIT WRIST
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    L or Size 9

Details

  • Application
    General Purpose
  • Coating Coverage
    Full
  • Coating Material
    Nitrile
  • Color
    Blue
  • Cuff Type
    Knit Wrist
  • Description Keyword
    Unlined
  • Finger Coverage
    Full
  • Grip Pattern
    Rough
  • Hand Type
    Pair
  • Lining Material
    Cotton
  • Lining Seams
    Seamed Lining
  • Material
    Cotton
  • Material Type
    Knit Gloves - Coated
  • Product Line
    Predator
  • Protection Type
    General Protection
  • Reflective Or High Visibility
    Neither
  • Standards Met
    CE 4242
  • Thumb Style
    Straight
  • UPC_NO
    30451439750997
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)