Motion
9751
Predator® General Purpose Work Gloves - Large Size, Nitrile Coated, Knit Wrist Cuff, Cotton Material
MI ITEM #03248819
MFR #9751
List Price$6.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Predator® General Purpose Work Gloves - Large Size, Nitrile Coated, Knit Wrist Cuff, Cotton Material
MI ITEM #03248819
MFR #9751

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6.88/each for your price

Overview

Mfr description
9751 PREDATOR FULLY COATED KNIT WRIST

Specifications

  • Glove Size
    L or Size 9
  • Material
    Cotton
  • Material Type
    Knit Gloves - Coated
  • Coating Coverage
    Full
  • Lining Material
    Cotton
  • Protection Type
    General Protection
  • Cuff Type
    Knit Wrist
  • Finger Coverage
    Full
  • Reflective Or High Visibility
    Neither
  • Application
    General Purpose
  • Color
    White
  • Hand Type
    Pair
  • Lining Seams
    Seamed Lining
  • Thumb Style
    Straight
  • Grip Pattern
    Smooth
  • Standards Met
    CE 4221, FDA
  • Coating Material
    Nitrile
  • Length
  • Product Line
    Predator
  • Description Keyword
    Cotton Lined
  • UPC_NO
    30451430975177

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought