Motion
9761
Predator® General Purpose Work Glove - L or Size 9 Size, Nitrile Coated, Safety Cuff, Cotton Material
Mi Item #03248820
MFR #9761
Price$6.50/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Predator® General Purpose Work Glove - L or Size 9 Size, Nitrile Coated, Safety Cuff, Cotton Material
Mi Item #03248820
MFR #9761

Mfr description
9761 PREDATOR FULLY COATED SAFETY CUFF
  • Lightweight nitrile (NBR)
  • Thinner coating on 100% cotton interlock lining for a greater sense of touch and dexterity
  • CE approval
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.50/pr

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Length  
    11 in
  • Men'S Size
    L

Details

  • Additional Details
    Food Grade, Safety Cuff, Jersey Lined
  • Application
    General Purpose
  • Coated Design
    Fully Coated
  • Coating Coverage
    Full
  • Coating Material
    Nitrile
  • Color
    Blue
  • Cuff Style
    Safety
  • Cuff Type
    Safety
  • Cut
    A2
  • Description
    Predator Series Fully Nitrile Coated Work Gloves Safety Cuff and Jersey Lined Treated with ActiFresh
  • Description Keyword
    Cotton Lined
  • FDA Approved
    Yes
  • Finger Coverage
    Full
  • Grip Pattern
    Smooth
  • Hand Type
    Pair
  • Insulated
    No
  • Liner Material
    Jersey
  • Lining Material
    Cotton Jersey
  • Lint Free
    No
  • Manufacturer Catalog Number
    9761
  • Material
    Cotton
  • Material Type
    Knit Gloves - Coated
  • Palm Features
    Coated
  • Product Line
    Predator
  • Protection Type
    General Protection
  • Reflective Or High Visibility
    Neither
  • Seamless
    No
  • Series
    Predator
  • Standards Met
    CE 4221, FDA
  • Static Dissipative
    No
  • Supported Or Unsupported
    Supported
  • Thumb Style
    Straight
  • Thumb Type
    Straight
  • Type
    Coated
  • UPC_NO
    30451430976167
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)