Motion
9761R
Predator™ Cut Resistant Gloves - Size Large, ANSI Cut Level A3, Nitrile Coated Palm & Fingers
Mi Item #03248821
MFR #9761R
Price$7.69/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Predator™ Cut Resistant Gloves - Size Large, ANSI Cut Level A3, Nitrile Coated Palm & Fingers
Mi Item #03248821
MFR #9761R

Mfr description
9761R PREDATOR FULLY COATED SAFETY CUFF
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.69/pr

Specifications

Dimensions

  • Glove Size
    Large

Details

  • Ansi Isea Cut Resistance Level
    A3
  • Coating Outer Shell Coverage
    Palm & Fingers
  • Coating Outer Shell Material
    Nitrile
  • Color
    Blue / White
  • Cuff Type
    Safety Cuff
  • Description Keyword
    Nitrile Coated Palm & Fingers
  • En 388 Abrasion Resistance Level
    4
  • En 388 Cut Resistance Level
    2
  • En 388 Puncture Resistance Level
    2
  • En 388 Tear Resistance Level
    4
  • Hand Type
    Pair
  • Liner Material
    Soft Jersey
  • Liner/Shell Material
    Cotton
  • Manufacturer Product Page
  • Material
    Nitrile
  • UPC_NO
    30451439761023
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)