Motion
200JX2
Classic Rain Jacket - 2X-Large, Yellow, Polyester/PVC, Snaps Closure
Mi Item #03248842
MFR #200JX2
Price$12.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Classic Rain Jacket - 2X-Large, Yellow, Polyester/PVC, Snaps Closure
Mi Item #03248842
MFR #200JX2

Mfr description
200JX2 CLASSIC .35MM PVC/POLY JACKET
  • 0.35 mm PVC on polyester broadloom fabric
  • Combines the strength and waterproof qualities of PVC with the durability of a polyester backing
  • Black plastic snap storm-fly front
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.88/each

Specifications

Dimensions

  • Chest Size
    60 in
  • Length
    33 in
  • Size
    2X-Large

Details

  • Cold Weather Usage
    Not Appropriate for Cold Weather
  • Color
    Yellow
  • Flame Resistant
    Not a Flame Resistant/Retardant Garment
  • Front Closure
    Snaps
  • Garment Type
    Jacket
  • Garment Use
    Rain
  • High Visibility
    No
  • Hood Type
    Detachable Hood
  • Includes
    Detachable Hood
  • Material
    Polyester/PVC
  • Number Of Pockets
    2
  • Pattern
    Solid
  • Product Line
    Classic
  • Removable Sleeves
    Non-Removable Sleeves
  • Reversible
    Not Reversible
  • Series
    Classic
  • UPC_NO
    45143200955
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)