Motion
388JHXL

MCR SAFETY
388JHXL

Dominator Rain Jacket - X-Large, Green, Polyester/PVC, Zipper Closure
MI ITEM #03248848
MFR #388JHXL
Your Price$54.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
388JHXL

Dominator Rain Jacket - X-Large, Green, Polyester/PVC, Zipper Closure
MI ITEM #03248848
MFR #388JHXL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$54.27/each(List $62.42)

Overview

Mfr description
388JHXL DOMINATOR .42MM PVC/NYLON/PVC

Specifications

  • Garment Type
    Jacket
  • Garment Use
    Rain/Flame
  • Cold Weather Usage
    Not Appropriate for Cold Weather
  • Flame Resistant
    Flame Resistant Garment
  • High Visibility
    Not a High Visibility Garment
  • Hood Type
    Attached Hood
  • Front Closure
    Zipper
  • Reversible
    Not Reversible
  • Material
    Polyester/PVC
  • Color
    Green
  • Size
    X-Large
  • Removable Sleeves
    Non-Removable Sleeves
  • Number Of Pockets
    0
  • Product Line
    Dominator
  • Pattern
    None
  • Chest Size
    60 in
  • Length
    32 in
  • Approval Listing Regulations
    NFPA 701
  • UPC_NO
    45143388448

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought