Specifications
Dimensions
- SizeUniversal
Details
- Attachment TypeUncorded
- Insertion MethodPush-In Stem
- Noise Reduction Rating Nrr27 dB
- Plug ColorBlue
- Plug MaterialThermoplastic Elastomer
- Plug ShapeFour-Flange
- Product LineAirSoft
- Standards MetANSI S3.19-1974
- UPC_NO033552000846
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)