Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bilsom Banded Replacement Plug - 25 dB, Cone Shape, Orange
Mi Item #03248868
MFR #QB200

Mfr description
QB-200 REPL PADS FOR QB2
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Details

  • Color
    Orange
  • Material
    Polyurethane
  • Noise Reduction Rating Nrr
    25 dB
  • Plug Shape
    Cone
  • Product Line
    QB2
  • Series Compatibility
    QB2HYG
  • Type
    Banded Replacement Plug
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)