Motion
VFS4101-5FZ-04

SMC CORP OF AMERICA
VFS4101-5FZ-04

VFS 4/5 PORT SOLENOID VALVE with 2 position single Function
MI ITEM #03248905
MFR #VFS4101-5FZ-04
List Price$158.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VFS4101-5FZ-04

VFS 4/5 PORT SOLENOID VALVE with 2 position single Function
MI ITEM #03248905
MFR #VFS4101-5FZ-04

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$158.51/each for your price

Overview

Mfr description
VFS4101-5FZ-04 VALVE SGL PLUG-IN BASE

Specifications

  • Number Of Ports
  • Country of Origin
    JP
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Solenoid Supply Voltage
    24 V dc
  • Solenoid Electrical Entry
    Plug-in
  • Manual Operation Type
    Non-Locking Push
  • Operating Temperature Range
    14 to 140 °F
  • Maximum Operating Pressure
    145 psi
  • Proof Pressure
    218 psi
  • Seal Material
    Metal
  • Operating Medium
    Air
  • Flow Direction
    4-Way
  • Port Sizes
    1/2 BSPT
  • Subplate Port Size
    1/2 BSPT
  • Manufacturer Product Page
  • Actuation
    Piloted Solenoid
  • Function
    2 position single
  • Series
    VFS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought