Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SANDVIK
R245-12 T3 M KM 3020

3020 Grade R245-Style Milling Insert, Square Shaped, 13.4mm maximum inscribed circle, 3.96875mm thick
MI ITEM #03248993
MFR #R245-12 T3 M KM 3020

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
R245-12 T3 M KM 3020 INSERT

Specifications

  • Insert Style
    R245
  • Manufacturer Grade
    3020
  • Shape
    Square
  • Inscribed Circle
  • Thickness
  • Corner Radius
    1.5 mm
  • Chipbreaker
    KM
  • Relief Angle
    29 °
  • Rake
    Positive
  • Cutting Direction
    Right Hand Cut
  • Full Insert Style Code
    R245-12 T3 M KM 3020

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text