Motion
TCMW 3 (2.5) 2 3015

SANDVIK
TCMW 3 (2.5) 2 3015

CoroTurn 3015 Grade, TCMW-Style Turning Insert, Triangle Shaped, 3/8" maximum inscribed circle
MI ITEM #03249011
MFR #TCMW 3 (2.5) 2 3015
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SANDVIK
TCMW 3 (2.5) 2 3015

CoroTurn 3015 Grade, TCMW-Style Turning Insert, Triangle Shaped, 3/8" maximum inscribed circle
MI ITEM #03249011
MFR #TCMW 3 (2.5) 2 3015

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
TCMW 3 (2.5) 2 3015 INSERT

Specifications

  • Insert Style
    TCMW
  • Manufacturer Grade
    3015
  • Shape
    Triangle
  • Inscribed Circle
    3/8 in
  • Length
    16 mm
  • Thickness
    3.96875 mm
  • Application
    Turning
  • Corner Radius
    0.8 mm
  • Included Angle
    60.00 °
  • Relief Angle
    7 °
  • Rake
    Neutral
  • Cutting Direction
    Right Hand Cut
  • Hole Diameter
    4.4 mm
  • Full Insert Style Code
    TCMW 3 (2.5) 2
  • Series
    CoroTurn

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text