Overview
Mfr description
70415 BL-6 CARB BRAZED BIT
Specifications
- Tool Bit Style CodeBL
- Tool Bit TypeLead Angle Turning
- Tip MaterialCarbide
- Material GradeC5
- Shank Width3/8 in
- Shank Height3/8 in
- Cutting DirectionLeft Hand
- Industry Standard NumberBL-6
- Overall Length2-1/2 in
- Nose Radius1/64 in
- Lead Angle15 °
- Series4120
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data