Motion
MT4970515
MT4970515
MI ITEM #03249122
MFR #MT4970515
Price$13.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MT4970515
MI ITEM #03249122
MFR #MT4970515

Mfr description
70515 CARB TIP BIT 3/8 SQ NOSE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.88/each

Specifications

Dimensions

  • Lead Angle
    0 °
  • Overall Length
    2-1/2 in
  • Shank Height
    3/8 in
  • Shank Width
    3/8 in

Details

  • Cutting Direction
    Right Hand
  • Industry Standard Number
    C-6
  • Material Grade
    370
  • Series
    4130
  • Tip Material
    Carbide
  • Tool Bit Style Code
    C
  • Tool Bit Type
    Square Nose

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)