Overview
Mfr description
92413 5/8-18 TIN COATED PLUG TAP
Specifications
- MaterialHigh Speed Steel
- Finish CoatingTiN
- ChamferPlug
- Thread Limit/Fit
- Number Of Flutes
- Thread Size5/8 – 18
- Thread Length
- Thread DirectionRight Hand
- Coolant DeliveryExternal
- Overall Length3-13/16 in
- Series2046G
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data