Motion
MT3792414
MORSE® Cutting Tools Straight Flute Hand Tap - 2046G Series, 11/16 in - 11 Thread Size, 4 Flutes, NS Thread Standard, Right Hand Direction, High Speed Steel Material, TiN Finish
MI ITEM #03249130
MFR #MT3792414
Price$87.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE® Cutting Tools Straight Flute Hand Tap - 2046G Series, 11/16 in - 11 Thread Size, 4 Flutes, NS Thread Standard, Right Hand Direction, High Speed Steel Material, TiN Finish
MI ITEM #03249130
MFR #MT3792414

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$87.89/each

Specifications

Dimensions

  • Overall Length
    4-1/32 in
  • Shank Diameter
    0.5420 in
  • Table Length
    4.0313 in | 102.39 mm
  • Table Width
    0.4060 in | 10.31 mm
  • Tap Size Compatibility
    11/16 in - 11
  • Tapping Depth
    1.8125 in | 46.04 mm
  • Thread Length  
    1-13/16 in
  • Thread Size
    11/16 in - 11

Details

  • Chamfer
    Plug
  • Coolant Delivery
    External
  • Finish Coating
    TiN
  • Material
    High Speed Steel
  • Number Of Flutes  
    4
  • Series
    2046G
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    H3
  • Thread Standard
    NS

Overview

Mfr description
92414 11/16-11 TIN COATD PLUG TAP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought