Overview
Mfr description
92416 3/4-10 TIN COATED PLUG TAP
Specifications
- MaterialHigh Speed Steel
- Finish CoatingTiN
- ChamferPlug
- Thread Limit/Fit
- Number Of Flutes
- Thread Size3/4 – 10
- Thread Length
- Thread DirectionRight Hand
- Coolant DeliveryExternal
- Overall Length4-1/4 in
- Series2046G
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data