Motion
MT3792418
MORSE® Cutting Tools Straight Flute Hand Tap - 2046G Series, 7/8 in - 9 Thread Size, 4 Flutes, NC Thread Standard, Right Hand Direction, High Speed Steel Material, TiN Finish
MI ITEM #03249133
MFR #MT3792418
Price$123.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE® Cutting Tools Straight Flute Hand Tap - 2046G Series, 7/8 in - 9 Thread Size, 4 Flutes, NC Thread Standard, Right Hand Direction, High Speed Steel Material, TiN Finish
MI ITEM #03249133
MFR #MT3792418

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$123.12/each

Specifications

Dimensions

  • Overall Length
    4-11/16 in
  • Shank Diameter
    0.6970 in
  • Table Length
    4.6875 in | 119.06 mm
  • Table Width
    0.5230 in | 13.28 mm
  • Tap Size Compatibility
    7/8 in - 9
  • Tapping Depth
    2.2188 in | 56.36 mm
  • Thread Length  
    2-7/32 in
  • Thread Size
    7/8 in - 9

Details

  • Chamfer
    Plug
  • Coolant Delivery
    External
  • Finish Coating
    TiN
  • Material
    High Speed Steel
  • Number Of Flutes  
    4
  • Series
    2046G
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    H4
  • Thread Standard
    NC

Overview

Mfr description
92418 7/8-9 TIN COATED PLUG TAP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought