Overview
Mfr description
92437 7/16-20 TIN COATED BOT TAP
Specifications
- MaterialHigh Speed Steel
- Finish CoatingTiN
- ChamferBottom
- Thread Limit/Fit
- Number Of Flutes
- Thread Size7/16 – 20
- Thread Length
- Thread DirectionRight Hand
- Coolant DeliveryExternal
- Overall Length3-5/32 in
- Series2046G
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data