Overview
Mfr description
92444 11/16-11 TIN COATED BOT TA
Specifications
- MaterialHigh Speed Steel
- Finish CoatingTiN
- ChamferBottom
- Thread Limit/Fit
- Number Of Flutes
- Thread Size11/16 – 11
- Thread Length
- Thread DirectionRight Hand
- Coolant DeliveryExternal
- Overall Length4-1/32 in
- Series2046G
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data