Motion
MT3692500
MORSE® Cutting Tools Spiral Point Tap - 2047G Series, High Speed Steel Material, TiN Finish/Coating, Plug Chamfer, 2 Flutes, NC
Mi Item #03249155
MFR #MT3692500
Price$19.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE® Cutting Tools Spiral Point Tap - 2047G Series, High Speed Steel Material, TiN Finish/Coating, Plug Chamfer, 2 Flutes, NC
Mi Item #03249155
MFR #MT3692500

Mfr description
92500 1/4-20 TIN COAT TAP GH3 2FL PT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.04/each

Specifications

Dimensions

  • Overall Length
    2-1/2 in
  • Shank Diameter
    0.2550 in, 6.48 mm
  • Thread Length  
    1 in
  • Thread Size
    6.35 mm

Details

  • Chamfer
    Plug
  • Class of Fit
    H3
  • Coolant Delivery
    External
  • Finish Coating
    TiN
  • Material
    High Speed Steel
  • Number Of Flutes  
    2
  • Series
    2047G
  • Tap Style
    Spiral Point
  • Tap Type
    Hand Tap
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    H3
  • Thread Standard
    NC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)