Motion
6203LBZ/1E

NTN
6203LBZ/1E

Radial/Deep Groove Ball Bearing - Straight Bore, 17 mm ID, 40 mm OD, 12 mm Width, Single Seal & Single Shield, Without Snap Ring, CN Internal Clearance
MI ITEM #03249268
MFR #6203LBZ/1E
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6203LBZ/1E

Radial/Deep Groove Ball Bearing - Straight Bore, 17 mm ID, 40 mm OD, 12 mm Width, Single Seal & Single Shield, Without Snap Ring, CN Internal Clearance
MI ITEM #03249268
MFR #6203LBZ/1E

Mfr description
6203LBZ/1E BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Fillet Radius
    0.0236 in, 0.600 mm
  • Inner Ring Width
    0.4724 in, 12.000 mm
  • Outside Diameter  
    40 mm
  • Overall Width  
    12 mm
  • Precision Rating
    ISO Class 0
  • Weight
    0.137 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Single Seal & Single Shield
  • Description
    6203LBZ/1E BALL BEARING
  • Finish Coating
    Uncoated
  • Internal Clearance
    CN
  • Long Description
    The 6203LBZ/1E is a 17 mm bore radial/deep groove ball bearing with a 40 mm OD and 12 mm width, single seal & single shield for long life.
  • Manufacturer Catalog Number
    6203LBZ/1E
  • Manufacturer Upc Number
    4547359558579
  • Max Rpm
    21000 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    2380 lbf
  • Radial Static Load Capacity
    1030 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Material
    Nitrile Rubber
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359558579

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)