Motion
1500LH
MI ITEM #03249271
MFR #1500LH
Your Price$14.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #03249271
MFR #1500LH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$14.00/each(List $17.50)

Overview

Mfr description
1500LH PADLOCK LOCK
  • Patent pending BlockGuard® Anti-Shim Technology withstands attempts to violate the latch mechanism
  • 1-7/8" (48 mm) wide double-reinforced stainless steel body
  • 9/32” hardened steel shackle for extra cut resistance
  • Easy three number dialing with automatic scrambling feature to prevent reopening of lock

Specifications

  • Dial Location
    Front
  • Concealed Or Open Shackle
    Open Shackle
  • Key Control
    Key Controlled
  • Resettable Or Not
    Resettable Combination
  • Vertical Clearance
    2 in
  • Shackle Diameter
    9/32 in
  • Shackle Material
    Steel
  • Covered Body Or Uncovered
    Not Covered
  • Body Width
    1-7/8 in
  • Body Material
    Stainless Steel
  • Horizontal Clearance
    13/16 in
  • Number of Bumpers
    0
  • Series
    No 1500

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text