Motion
8C5E X50FT

GATES RUBBER CO
8C5E X50FT

Air Brake & Powersteering Hose - 1/2 in ID, 1250 psi Working Pressure, Synthetic Rubber Cover
Mi Item #03249302
MFR #8C5E X50FT
Price$896.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
8C5E X50FT

Air Brake & Powersteering Hose - 1/2 in ID, 1250 psi Working Pressure, Synthetic Rubber Cover
Mi Item #03249302
MFR #8C5E X50FT

Mfr description
8 C5E 1-BRD HOSE (85693)50 PI
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$896.86/each

Specifications

Dimensions

  • Hose Dash Size
    8
  • Minimum Bend Radius
    1.8
  • Nominal Hose Inner Diameter  
    1/2 in

Details

  • Cover Material
    Textile Braid Impregnated w/ Synthetic Rubber
  • Cover Type
    Standard
  • Hose Covering Material
    Synthetic Rubber
  • Hose Reinforcement Type
    Steel Wire
  • Manufacturer Catalog Number
    36584993
  • Tube Material
    Nitrile - Type C
  • Working Pressure
    1250 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)