Motion
844025 3" X 1/4" SUPER POLISH DISC

3M
844025 3" X 1/4" SUPER POLISH DISC

Non-Woven Finishing Disc - 3 in Disc Dia, 1/4 in, 100 Per Pack
MI ITEM #03249349
MFR #844025 3" X 1/4" SUPER POLISH DISC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
844025 3" X 1/4" SUPER POLISH DISC

Non-Woven Finishing Disc - 3 in Disc Dia, 1/4 in, 100 Per Pack
MI ITEM #03249349
MFR #844025 3" X 1/4" SUPER POLISH DISC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
844025 3" X 1/4" SUPER POLISH DISC
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Abrasive Type
    Non-Woven
  • Disc Diameter
  • Backing Material
    Nylon
  • Includes Center Hole
    Center Hole Included
  • Center Hole Diameter
    1/4 in
  • Includes Vacuum Holes
    Vacuum Holes Not Included
  • Disc Color
    White
  • UPC_NO
    00051115360664
  • Manufacturer Package Quantity
    100
  • Mounting Type
    Locking Nut

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text