Motion
854153 6X1X1 9 S'FINE UNITIZED DE/WHL

3M
854153 6X1X1 9 S'FINE UNITIZED DE/WHL

Convolute Non-Woven or Deburring Wheel - Grade: Fine, Wheel Diameter: 6 in, Maximum RPM: 6000 RPM
Mi Item #03249351
MFR #854153 6X1X1 9 S'FINE UNITIZED DE/WHL
Price$182.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
854153 6X1X1 9 S'FINE UNITIZED DE/WHL

Convolute Non-Woven or Deburring Wheel - Grade: Fine, Wheel Diameter: 6 in, Maximum RPM: 6000 RPM
Mi Item #03249351
MFR #854153 6X1X1 9 S'FINE UNITIZED DE/WHL

Mfr description
854153 6X1X1 9 S'FINE UNITIZED DE/WHL
  • For industrial/occupational use only. Not for consumer sale or use.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$182.38/each

Specifications

Dimensions

  • Center Hole Diameter  
    1 in
  • Overall Diameter
    6 in
  • Overall Width
    1 in
  • Wheel Diameter  
    6 in
  • Wheel Thickness  
    1 in

Details

  • Abrasive Material
    Silicon Carbide
  • Grade
    Fine
  • Long Description
    The 854153 6X1X1 9 S'FINE UNITIZED DE/WHL is a Convolute Non-Woven Deburring Wheel constructed with Silicon Carbide abrasive featuring a 6 in wheel diameter, 1 in wheel thickness, 1 in center hole diameter, and Fine grade, ideal for finishing.
  • Manufacturer Stock Number
    66000000811
  • Manufacturer Upc Number
    00051115324819
  • Material
    Silicon Carbide
  • Max Rpm
    6000 rpm
  • UPC_NO
    00051115324819
  • Wheel Type
    Convolute
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)