Motion
SKM48MM

TB WOODS
SKM48MM

Quick Disconnect Bushing - SKM Bushing, 48 mm Bore, 3.8750 in Flg OD, 1.8750 in LTB, Cast Iron Material
Mi Item #03249459
MFR #SKM48MM
Price$186.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
SKM48MM

Quick Disconnect Bushing - SKM Bushing, 48 mm Bore, 3.8750 in Flg OD, 1.8750 in LTB, Cast Iron Material
Mi Item #03249459
MFR #SKM48MM

Mfr description
SKM 48MM BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$186.67/each

Specifications

Dimensions

  • Barrel Diameter
    71.4 mm
  • Barrel Length
    34.9 mm
  • Bolt Circle Diameter
    84.1 mm
  • Bore Diameter  
    48 mm
  • Bushing Size
    SKM
  • Flange Outside Diameter  
    3.8750 in
  • Flange Thickness  
    0.5000 in
  • Keyway Size
    14 x 9 mm
  • Length Through Bore  
    1.8750 in
  • Screw Length
    50 mm
  • Screw Thread Size
    M8x1.25

Details

  • Bore Type
    Finished w/ Keyway
  • Manufacturer Upc Number
    698672009287
  • Material
    Cast Iron
  • Mounting Type
    Conventional or Reverse
  • Torque Capacity
    791 N-m
  • UPC_NO
    698672009287
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)