Motion
87201
Masking Tape - 54.8 m Long, 48 mm Wide, 0.127 mm Thick, Beige
MI ITEM #03249488
MFR #87201
Price$6.88/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Masking Tape - 54.8 m Long, 48 mm Wide, 0.127 mm Thick, Beige
MI ITEM #03249488
MFR #87201

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$6.88/rl

Specifications

Dimensions

  • Length
    54.8 m
  • Thickness
    0.127 mm
  • Weight
    0.67 lbs
  • Width
    48 mm

Details

  • Adhesion Strength
    36 oz-in
  • Backing Material
    Paper
  • Color
    Beige
  • Max Operating Temperature
    +180 °F
  • UPC_NO
    50077922872010

Overview

Mfr description
513 NAT 48MMX54.8M IPG-IPG 24

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought