Motion
10012EL
Cutting Fluid - 12 oz, Aerosol Can
MI ITEM #03249502
MFR #10012EL
Price$21.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cutting Fluid - 12 oz, Aerosol Can
MI ITEM #03249502
MFR #10012EL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Price$21.87/each

Specifications

Dimensions

  • Container Size
    12 oz
  • Size
    12 oz.
  • Specific Gravity
    1

Details

  • Additional Applications
    Boring, Broaching, Drilling, Engraving, Facing, Milling, Reaming, Sawing, Tapping, Threading, Turning
  • Application
    Drilling, Tapping, Milling, Sawing, Lathe work - All Metal Cutting Operations
  • Color
    Yellow
  • Composition
    Petroleum
  • Container Type
    Aerosol Can
  • Features & Benefits
    • Cutting Fluid For All Operations To Increase Speed, Extend Tool Life, And Improve Quality Of Cut
  • Flash Point
    300 °F
  • Form
    Liquid
  • Fragrance
    Mild odor
  • Material Application
    Aluminum
  • Standards Met
    OSHA Hazard Communication
  • Trade Name/Number
    Tap Magic Ep-Extra
  • Type
    Cutting
  • Viscosity Index
    120

Overview

Mfr description
10012EL EP-XTRA CUTTING FLUID
  • Cutting Fluid For All Operations To Increase Speed, Extend Tool Life, And Improve Quality Of Cut

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought